Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. BSPH2A150D150LV
    BSPH2A150D150LV
    Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
    Item Number
    BSPH2A150D150LV
    MFG Item Number
    BSPH2A150D150LV
    Series
    BSP LV Power 2-Pole
    Product Description
    UL Non-SCCR AC/DC Power & Control
    Specifications
    Specifications
    IP Rating IP20
    Line Voltage 150 VAC 1P
    Surge Capacity 4 kA
    Nominal Discharge Current 2 kA
    UL Type 3
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact No
    End of Life Indicator Yes
    Availability

    Obsolete Item No Longer Available

  2. BSPH2A150D150LVR
    BSPH2A150D150LVR
    Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
    Item Number
    BSPH2A150D150LVR
    MFG Item Number
    BSPH2A150D150LVR
    Series
    BSP LV Power 2-Pole
    Product Description
    UL Non-SCCR AC/DC Power & Control
    Specifications
    Specifications
    IP Rating IP20
    Line Voltage 150 VAC 1P
    Surge Capacity 4 kA
    Nominal Discharge Current 2 kA
    UL Type 3
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact Yes
    End of Life Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BSPH2A24D24LV
    BSPH2A24D24LV
    Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
    Item Number
    BSPH2A24D24LV
    MFG Item Number
    BSPH2A24D24LV
    Series
    BSP LV Power 2-Pole
    Product Description
    UL Non-SCCR AC/DC Power & Control
    Specifications
    Specifications
    IP Rating IP20
    Line Voltage 24 VAC 1P
    Surge Capacity 2 kA
    Nominal Discharge Current 1 kA
    UL Type 3
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact No
    End of Life Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. BSPH2A24D24LVR
    BSPH2A24D24LVR
    Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
    Item Number
    BSPH2A24D24LVR
    MFG Item Number
    BSPH2A24D24LVR
    Series
    BSP LV Power 2-Pole
    Product Description
    UL Non-SCCR AC/DC Power & Control
    Specifications
    Specifications
    IP Rating IP20
    Line Voltage 24 VAC 1P
    Surge Capacity 2 kA
    Nominal Discharge Current 1 kA
    UL Type 3
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact Yes
    End of Life Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. BSPH2A48D48LVR
    BSPH2A48D48LVR
    Bussmann Surge Protective Devices (SPDs), BSP LV Power 2-Pole Series
    Item Number
    BSPH2A48D48LVR
    MFG Item Number
    BSPH2A48D48LVR
    Series
    BSP LV Power 2-Pole
    Product Description
    UL Non-SCCR AC/DC Power & Control
    Specifications
    Specifications
    IP Rating IP20
    Line Voltage 48 VAC 1P
    Surge Capacity 2 kA
    Nominal Discharge Current 1 kA
    UL Type 3
    Mounting DIN Rail
    Replaceable Element Yes
    Auxiliary Contact Yes
    End of Life Indicator Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved